Buy more than* S$200* and get FREE SHIPPING

420mm Toilet Brush

4.00 (4)
Dimension (mm)
80x40x440
Material
(Head) coconut fiber, (pattern) polypropylene
ESCO Part Number
EA928AJ-2B
Related Product MonotaRO Number
brush handle
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA928AJ-2B 06160104 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
During machine cleaning
5
From Japan
On 2017-03-02 16:06:32
I am using it in scenes not cleaning the toilet but the pattern of the straight is easy to use and the price is also cheap so I am very satisfied. Having bristles is better than the toilet brush that I used before. Speaking of greed ... I want a line-up with a little more head ^ ^
This review is about item#6160104.
Machine cleaning
5
From Japan
On 2017-01-24 17:57:16
A straight handle is easy to use. I am very happy with my possession.
This review is about item#6160104.
Cleaning office toilet
4
From Japan
On 2015-08-10 09:02:43
Although it is hard and dirt falls good, hair fallout somewhat becomes matter of concern.
This review is about item#06160104.
Cleaning the toilet's toilet
2
From Japan
On 2013-04-24 09:17:13
Hair that is too big to use is out
This review is about item#06160104.

Related Products