Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

6.4x160mm, Nylon Tube Brush

Material (Handle Part)
Steel
Material (Brush Part)
Nylon
Dimension / Size (mm)
Phi6.4x50
Overall Length (mm)
160
ESCO Part Number
EA109S-1
Application
Inside cleaning of pipes, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109S-1 03409533 6.99 SGD
In stock
ADD TO CART

Related Products