Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Brass Tube Brush

2.00 (1)
Material (Handle Part)
Steel
Material (Brush Part)
Brass
Dimension / Size (mm)
phi6.4x38
Overall Length (mm)
178
ESCO Part Number
EA109SB-1
Application
Inside cleaning of pipes, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109SB-1 03409831 7.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal of engine, bolt hole
2
From Japan
On 2017-03-20 15:13:14
How to use it is different, but it was used for rusting the bolt hole of the engine. It was perfect for 6 mm hole. If pitch sizes match, it is a product you want to purchase in the future.
This review is about item#3409831.

Related Products