Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

6.4x180mm Stainless Tube Brush

5.00 (1)
Material (Handle Part)
Steel
Material (Brush Part)
Stainless
Dimension / Size (mm)
phi6.4x41
Overall Length (mm)
180
Application
Inside cleaning of pipes, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109SS-6 03410337 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gully cleansing of Jack
5
From Japan
On 2015-10-06 10:29:03
Because it is using in Jack, it is regrettable that only the former is exhausted and can not be used up to the original one! I'd be happy if you reduce the price with short size.
This review is about item#03410337.

Related Products