Buy more than* S$200* and get FREE SHIPPING

Brass Tube Brush

Material (Handle Part)
Steel
Material (Brush Part)
Brass
Dimension / Size (mm)
phi8.0x38
Overall Length (mm)
178
ESCO Part Number
EA109SB-2
Application
Inside cleaning of pipes, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109SB-2 03409935 7.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products