Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

1230mm Fern Broom

5.00 (1)
Trim Length (mm)
170
Overall Length (mm)
1220
Width (mm)
(Tip) 230
Material
(Tip) fern, (pattern) color steel pipe
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PCSet) 1 EA928AD-10 03661612 159.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it to sweep the machinery around the machine at the end of the work
5
From Japan
On 2016-03-09 14:12:42
Since the handle is long, it is not necessary to bend your waist and it is easy to work
This review is about item#03661612.

Related Products