Buy more than* S$200* and get FREE SHIPPING

1250mm PP Broom

4.00 (1)
Material (broom bristles)
Polypropylene special processing
Material (Handle Part)
Bamboo, PVC-coated
Trim Length (mm)
165
Type
Chemical fiber broom
Overall Length (mm)
1250
Width (mm)
200
ESCO Part Number
EA928AD-11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 EA928AD-11 03661621 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning the warehouse
4
From Japan
On 2015-06-03 17:47:08
I'm glad that the broom part is solid.
This review is about item#03661621.

Related Products