Buy more than* S$200* and get FREE SHIPPING

220mm Mini Broom Set

4.00 (2)
Trim Length (mm)
85
Overall Length (mm)
215
Dimension (mm)
(Dustpan) 160x220
Width (mm)
(Tip) 130
Material
(Pattern) polyethylene, (hair) polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA928AD-1 03661603 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the grave
3
From Japan
On 2016-07-08 08:42:59
I wish a little longer, though. .
This review is about item#03661603.
Cleaning floor cleaning on the desk
5
From Japan
On 2014-08-31 15:07:12
Because it is school management, cleaning of the student 's desk is essential. Eraser rubber can be removed well. The floor is also best suited for taking out the trash which was brought by mop when not vacuuming.
This review is about item#03661603.

Related Products