Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

520mm Broom Set

2.67 (3)
Weight (g)
280
Overall Length (mm)
520
Width (mm)
250
Material
[Broom] pattern / Xing polyethylene cover, bristles / polypropylene, polypropylene [Chilean bird]
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA928AD-6 03661707 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
There is nothing to take out a vacuum cleaner, as a dust collector in a little room.
3
From Japan
On 2017-05-19 15:13:28
Although the length is also short and small, it is not suitable for cleaning in a wide place, but the tip of the broom is soft and fine dust can be taken well, the broom can be fixed on the take-off, the hair tip does not hurt, stand against a little clearance It is convenient to store it. Although I decided to buy without seeing it elsewhere, it was subtle or unsatisfactory because the price was tripled compared to when I purchased it at another store long ago.
This review is about item#3661707.
Iron powder on the asphalt can be taken with a good feeling.
4
From Japan
On 2016-03-29 16:54:11
Iron powder on the asphalt can be taken with a good feeling. There is a waist on the hair of the wood and it is not as hard as the bamboo broom so you can use it at the work site. Although the direction of the dust is normal, it is also good that garbage is difficult to return because the recess is bigger at the back. I think that it is good, but it is slightly expensive.
This review is about item#03661707.
Room-cleaning
1
From Japan
On 2014-08-30 12:04:56
I still do not know why such a thing is such a value, I feel that something was done Tama,
This review is about item#03661707.

Related Products