Buy more than* S$200* and get FREE SHIPPING

710mm Broom Set

4.00 (1)
Trim Length (mm)
155
Overall Length (mm)
About 730
Width (mm)
(Tip) 260
Material
(Tip) Polypropylene, (pattern) wood core input polyethylene cover
Specification
With Dustpan
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA928AD-7 03661716 31.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
On the floor of a restaurant.
4
From Japan
On 2011-09-27 17:01:44
Sweeping is good. It is a structure that dust remover fits into a broom, but it is good that I could fit into something that was hit by something, so I could fit it securely.
This review is about item#03661716.

Related Products