NoteBuy more than* S$200* and get FREE SHIPPING

100mm Replacement Roller

Material (handle)
Plastic (square)
Compatible Paint
Aqueous, synthetic resin, vinyl chloride
Material (Trim)
Nylon bristles
Material (Shaft)
Steel
Trim Length (mm)
13
Inner Diameter (phi mm)
38
Length (mm)
100(4inch)
ESCO Part Number
EA109NE-14
Compatible
EA109NE-104
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109NE-14 03409253 -
Discontinued
[x]