Buy more than* S$200* and get FREE SHIPPING

175mm Roller Brush

Material (handle)
Plastic (square)
Compatible Paint
Aqueous, synthetic resin, vinyl chloride
Material (Trim)
Nylon bristles
Material (Shaft)
Steel
Trim Length (mm)
13
Inner Diameter (phi mm)
38
Length (mm)
175(7inch)
ESCO Part Number
EA109NE-17
Compatible
Roller brush Glue EA109NE-10 for
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109NE-17 03409262 -
Discontinued
[x]
ADD TO CART