Buy more than* S$200* and get FREE SHIPPING

100mm Roller Frame

Material (handle)
Plastic (square)
Material (Shaft)
Steel
Inner Diameter (phi mm)
38
Overall Length (mm)
340
Length (mm)
100(4inch)
ESCO Part Number
EA109NE-104
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109NE-104 03409226 9.99 SGD
In stock
ADD TO CART

Related Products