Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
225mm Roller Frame
[x]close
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Paint Supplies, Curing Supplies, and Interior Goods
>
Paint Rollers
>
Roller Handle
225mm Roller Frame
ESCO
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Material (handle)
Plastic (square)
Material (Shaft)
Steel
Inner Diameter (phi mm)
38
Overall Length (mm)
350
Length (mm)
225(9inch)
ESCO Part Number
EA109NE-109
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
EA109NE-109
03409244
39.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
225mm roller brush
ESCO
29.99 SGD
225mm Roller Brush
ESCO
-
Roller brush [spare]
ESCO
21.99 SGD
100mm Roller Frame
ESCO
9.99 SGD
Rollers Handle Regular Type
Ohtsuka Brush Mfg
9.99
-
16.99 SGD
(4)
175mm Roller Frame
ESCO
10.99 SGD
Paint Roller B-21 Regular
Ohtsuka Brush Mfg
7.99
-
11.99 SGD
Roller Refills
ESCO
-
100mm Replacement Roller
ESCO
-
175mm Roller Frame
ESCO
11.99 SGD
Roller Frame
ESCO
6.99 SGD
Paint Roller B
Ohtsuka Brush Mfg
6.99
-
14.99 SGD
(3)
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
225mm roller brush
ESCO
29.99 SGD
>>
Category
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Paint Supplies, Curing Supplies, and Interior Goods
>
Paint Rollers
>
Roller Handle
Related Products
Framing
Roller Frame
Square plastic
plastic roller
Top