Buy more than* S$200* and get FREE SHIPPING

200mm Window Squeegee

5.00 (3)
Compatible Handle
EA928AE-7A,-7B,-7D,-7E
Length (mm)
Rubber) About 200
Material
Naturalrubber
ESCO Part Number
EA928AE-1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA928AE-1 03661743 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning of glass film before construction
5
From Japan
On 2016-10-26 15:05:29
It is exactly the right size to say anything. Water drain is also good.
This review is about item#03661743.
Used to scrape off water drops or dirt from small window glass or bathroom mirror
5
From Japan
On 2016-05-18 18:58:08
Squeegee 's blade part is more compact and easier to use than images of product reviews in images. Even if the rubber blade of the blade part wears, it is possible to replace it, the cost reduction is good. I think that users who buy next will also increase as they are displayed on a monaural site where 200 mm rubber blades can be purchased as accessory parts.
This review is about item#03661743.
House cleaning
5
From Japan
On 2015-06-13 17:16:13
I am satisfied with exceptional wiping, just right size.
This review is about item#03661743.

Related Products