Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

60mm Steel Scraper

Material (Handle Part)
Tree
Blade Thickness (mm)
2
Blade Width (mm)
60
Overall Length (mm)
185
Material
Steel
ESCO Part Number
EA589LC-11
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA589LC-11 03508574 5.70 SGD
Shipped after 2017-05-02
ADD TO CART