Buy more than* S$200* and get FREE SHIPPING

Car Washing Brush

4.17 (6)
Material (Handle Part)
Polyethylene
...see all>
Product Options
ADD TO CART
ESCO Part Number Brush Length (mm) Hose Mounting Nozzle Brush Width (mm) Material (Trim) Trim Trim Length (mm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Brush Length (mm) Hose Mounting Nozzle Brush Width (mm) Material (Trim) Trim Trim Length (mm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 180 - 70 Polypropylene Medium 65 - About 395 1PC 1 EA928AH-3 03661926 13.99 SGD
In stock
- 140 16mm 90 Polypropylene Medium 55 Passing water type About 390 1PC 1 EA928AH-1 03661856 12.99 SGD
In stock
EA928AH-2 140 16mm 90 Mexican fiber Hard 55 Passing water type About 390 1PC 1 EA928AH-2 03661917 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
When car wash
4
From Japan
On 2017-11-25 08:07:50
Especially waste brush brush according to the price as well without any failure. Usability was good
This review is about item#03661856.
car wash
5
From Japan
On 2017-07-10 15:11:02
I think that it is easy and easy to use for money as well. It is recommended.
This review is about item#03661856.
When your car wash
4
From Japan
On 2017-02-16 14:59:47
I also bought a product made of monotaro, but this time it got better cleaner around here.
This review is about item#3661856.
Cleaning the car tire
3
From Japan
On 2016-08-06 07:06:52
There is neither possible nor impossible, but I think that it is better if it is more supple.
This review is about item#03661856.
For truck car wash
4
From Japan
On 2015-01-14 15:57:34
Hardness is moderate, easy to use a little cheaper but it will be saved
This review is about item#03661856.
car wash
5
From Japan
On 2014-11-18 19:13:57
It softens and is very easy to use. There is no hair loss and dirt falling is also good. It is convenient because it can be used while draining water as it is a flowing type
This review is about item#03661856.