Buy more than* S$200* and get FREE SHIPPING

100x140mm Glass And Tile Scraper

5.00 (1)
Blade Size (mm)
100x18x0.35
Main Part Dimension (mm)
100x140
Dimension (mm)
(Blade when mounted) 100x145
Material
Plastic, carbon steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA524LS 03473276 8.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Peeled sheet
5
From Japan
On 2012-03-27 12:02:33
Easy to use just the right size, because the sheet is easily peeled off, it has helped us. I'm going to buy to continue.
This review is about item#03473276.

Related Products