Buy more than* S$200* and get FREE SHIPPING

Glass Scraper

4.43 (7)
Purpose
Peeling off coatings, paints, stickers from glass, mirror, windshield, windbreaks, Peeling off coatings, paints, stickers from glass, mirror, windshield, windbreaks, Peeling off coatings, paints, stickers from glass, mirror, windshield, windbreaks, Peeling off coatings, paints, stickers from glass, mirror, windshield, windbreaks
Blade Width (mm)
40, 40
Weight (g)
84, 84
Overall Length (mm)
128, 128
Material
Carbon steel (blade), Carbon steel (blade)
ESCO Part Number
EA524AB, EA524AB
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA524AB 03472777 7.99 SGD
In stock
ADD TO CART

Related Products