Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Brass, Wire Brush

4.40 (5)
Material (Handle Part)
Tree
Material (Brush Part)
Brass
Trim Length (mm)
24
Diameter (phi mm)
(Bristles) 0.15
Overall Length (mm)
235
...see all>
Product Options
ADD TO CART
Number of Lines Dimension (mm) ESCO Part Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Lines Dimension (mm) ESCO Part Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 (Brush) 9 x 73 EA109B-31 3 lines *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA109B-31 06151826 -
Discontinued
[x]
4 (Brush) 12 x 73 EA109B-32 4 lines *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA109B-32 06151835 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
work
3
From Japan
On 2015-09-09 16:28:16
usually
This review is about item#06151826.
Dirt inside the cylinder
5
From Japan
On 2014-03-05 07:29:24
Very good. Because I can not purchase, I searched for the equivalent item but the price is higher and I am considering a different purchaser.
This review is about item#06151835.
Rust removal of motorcycle
5
From Japan
On 2014-01-17 05:33:09
Rust can be dropped without scratches. Rubbing while rubbing on the last remover often falls.
This review is about item#06151826.
Mild rust removal etc, polishing operation
4
From Japan
On 2013-03-03 02:14:09
Because the wire of the wire is as thin as 0.15 mm, the finish after polishing is beautiful, I like it very much. If you complain, your feet are too long. I'd like a shorter piece of hair (about 8 mm). When you get absorbed in your work, you often unknowingly enter power at hand, often spreading the ends of your hair. In such a case, since the work efficiency is lowered, more power comes in handly, and it becomes difficult to use at once. I would like to shorten the hair's legs and improve them to last longer.
This review is about item#06151835.
Keren work before painting
5
From Japan
On 2013-01-22 16:50:41
The price was disappointing. After purchasing, when going to a nearby home center, the same item sold for about 70 yen. Although I am satisfied with no problem at all, I think whether it would be better to lower the price further. .
This review is about item#06151835.