Buy more than* S$200* and get FREE SHIPPING

255mm 3 Line Stainless Steel Wire Brush

Planting (mm)
90
Material (Handle Part)
Tree
Material (Brush Part)
Stainless
Dimension / Size (mm)
Brush: 15x90
Wire Diameter (phi mm)
0.3
Diameter (phi mm)
Bristles: 0.2
Overall Length (mm)
255, 255
ESCO Part Number
EA109B-21
Specification
3 lines
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109B-21 06151801 3.99 SGD
In stock
ADD TO CART

Related Products