Buy more than* S$200* and get FREE SHIPPING

255mm 4-line, White, Wire Brush

Material (Handle Part)
Tree
Material (Brush Part)
White line wire
Trim Length (mm)
20, 20
Dimension / Size (mm)
Brush: 18 x 90
Diameter (phi mm)
Bristles: 0.3
Overall Length (mm)
255, 255
ESCO Part Number
EA109DB-2, EA109DB-2
Specification
4 lines
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109DB-2 06151993 3.27 SGD
In stock
ADD TO CART

Related Products