Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

265mm 3 Line Wave Wire Brush

5.00 (1)
Planting (mm)
85
Material (Handle Part)
Tree
Material (Brush Part)
Wavy line wire
Trim Length (mm)
20, 20
Dimension / Size (mm)
Brush: 15x85
Wire Diameter (phi mm)
0.3
Diameter (phi mm)
Bristles: 0.3
Overall Length (mm)
265, 265
ESCO Part Number
EA109B-41
Specification
3 lines
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109B-41 06151844 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For cleaning the processing machine
5
From Japan
On 2016-03-12 18:10:29
I am selling it even at a nearby home center, but Monotaro is the best if I consider time expenses.
This review is about item#06151844.

Related Products