Buy more than* S$200* and get FREE SHIPPING

295mm Nylon Bamboo Brush

Planting (mm)
60
Material (handle)
Bamboo
Material (Brush Part)
Nylon bristles
Trim Length (mm)
15, 15
Dimension / Size (mm)
Brush: 10x60
Overall Length (mm)
295, 295
Specification
4 lines
...see all>
Product Options
ADD TO CART
Handle Shape ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle Shape ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
The song EA109DH-23 1Set(5PC) 1 EA109DH-23 06152036 7.99 SGD
In stock
Direct EA109DH-22 1Set(5PC) 1 EA109DH-22 06152027 7.99 SGD
In stock
ADD TO CART

Related Products