Buy more than* S$200* and get FREE SHIPPING

Bamboo Brush

Planting (mm)
60, 60
Material (handle)
Bamboo
Handle Shape
The song
Material (Brush Part)
Hog bristle
Trim Length (mm)
20, 20
Dimension / Size (mm)
Brush: 15x60
Type
4 lines
Overall Length (mm)
320, 320
ESCO Part Number
EA109DH-21, EA109DH-21
Specification
4 lines
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109DH-21 06152011 4.14 SGD
In stock
ADD TO CART

Related Products