Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Plaster Brush, Handle
[x]close
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Paint Supplies, Curing Supplies, and Interior Goods
>
Brush
>
Plasterer Blush
Plaster Brush, Handle
ESCO
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Material (Handle Part)
Tree
Material (Brush Part)
Black hair (black pig mainly)
Trim Length (mm)
40
Length (cm)
Handle: 30
Dimension / Size (mm)
Brush: 46x170
Weight (g)
190
ESCO Part Number
EA109HG-2
Specification
6 lines
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
EA109HG-2
06152097
36.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
With man-made brush diamond pattern
Ohtsuka Brush Mfg
32.99 SGD
Plasterer Brush, Hose
MIYATANI
27.99 SGD
(1)
22x170mm plasterer brush with handle
ESCO
25.99 SGD
Plasterer Brush, Handle
Ohtsuka Brush Mfg
7.99 SGD
(1)
Brush tree for plaster
TRUSCO
8.99 SGD
Plastering Brush
Midori Kanecho
15.99
-
53.99 SGD
(1)
Plasterer Brush
Ohtsuka Brush Mfg
10.99
-
22.99 SGD
(2)
Plasterer Brush, Hose
MIYATANI
25.99 SGD
(2)
Point of a sword brush Honmake
MIYATANI
27.99
-
33.99 SGD
Scrub Brush
TRUSCO
25.99 SGD
(1)
(74611) Assist grip
TOYOTA MOTOR
4.99
-
28.99 SGD
(1)
Scrub Brush
TRUSCO
15.99 SGD
Plumb Bob
SK
15.99
-
25.99 SGD
Chalk Line Pin
Shinwa Rules
7.99 SGD
(3)
Man Made Shine Brush, Black
Ohtsuka Brush Mfg
18.99
-
31.99 SGD
(2)
Plastering Brush
Midori Kanecho
29.99
-
54.99 SGD
Safety Flash Light, Red
KITAMURA INDUSTRY
53.99
-
69.99 SGD
>>
Category
All Products
>
Building Hardwares, Building Materials, Painting Interior Goods
>
Paint Supplies, Curing Supplies, and Interior Goods
>
Brush
>
Plasterer Blush
Related Products
Plastering tools
Plasterer
Handle Brushes
handle brushes
Plasterer brush
Top