Buy more than* S$200* and get FREE SHIPPING

Synthetic Rubber Spatula

Point Thickness (mm)
2
Weight (g)
About 210
Overall Length (mm)
525
Material
Butyl rubber, wood
ESCO Part Number
EA579DB
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA579DB 03504076 -
Discontinued
[x]
ADD TO CART