Buy more than* S$200* and get FREE SHIPPING

120mm, Routing Saw

Blade Thickness (mm)
1.2, 1.2
Blade Length (mm)
120, 120
Overall Length (mm)
235, 235
Material
Special cutting steel, resin handle, Special cutting steel, resin handle
ESCO Part Number
EA599BE
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA599BE 03513964 22.62 SGD
In stock
ADD TO CART

Related Products