Buy more than* S$200* and get FREE SHIPPING

Carving Knife, Power grip

5.00 (1)
Handle Length (mm)
120
Blade Length (mm)
25
Weight (g)
236
Overall Length (mm)
205 - 210
Material
Special cutting steel, Sakuragi
Set Contents
Carved round (blade width 3mm), Carved round Carved flat Carved Kiwa (blade width 6mm), (blade width 7.5mm), Kamakura (blade width 9mm), Sankakuho (blade width 4.5mm), (blade width 7.5mm), Asamaru blade (blade width 9mm), one each
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(7PC) 1 EA589XE-7 03508933 65.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking clock production work
5
From Japan
On 2015-09-06 15:00:23
Because it is named power grip, I thought whether I should work very powerfully, but it is preeminent in sharpness, and crisping works without difficulty.
This review is about item#03508933.

Related Products