Buy more than* S$200* and get FREE SHIPPING

Ink Brush

Trim Width (mm)
2
Material (Handle Part)
Bamboo
Material (Brush Part)
Weasel hair
Trim Length (mm)
19
Weight (g)
1.5
Size
Small
Overall Length (mm)
230
ESCO Part Number
EA109MG-1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109MG-1 03408641 -
Discontinued
[x]
ADD TO CART