Buy more than* S$200* and get FREE SHIPPING

Extractor Set

5.00 (1)
Compatible Size
M5 - M25 bolt
Type
Right-hand thread only
Weight (g)
206
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 EA584MB 03505582 55.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bent bolt
5
From Japan
On 2017-07-19 09:14:06
I was struggling to take out the broken bolt but I will not forget the excitement when I could pull out any hole in the bolt and use the extractor to finally get it out.
This review is about item#03505582.