Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
2.35mm Shaft Diamond Cutter
[x]close
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Shank Mounted Stones
>
Shank Mounted Diamond Grindstone
2.35mm Shaft Diamond Cutter
ESCO
(1)
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Cutter Part
phi20mm both sides 5mm width with diamonds, phi26mm both sides width 8mm diamond with
Set Contents (mm)
Two each 20x5, 26x8
Grain Size
#180
Shaft Diameter (phi mm)
2.35
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1Set(4PC)
1
EA819WM-5
03625097
32.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Diamond Cutting Disc, Electrode Position Type, Shank Diameter 3mm
NAKANISHI (NSK)
51.99
-
149.99 SGD
(1)
Diamond Saw Blades
Sumflex
20.99 SGD
(6)
Electrodeposition Diamond Cutting Disk
MINITOR
65.99 SGD
Diamond Wheel
DREMEL
34.99 SGD
Diamond Cutters
PROXXON
44.99 SGD
(1)
Diamond Cutters
Sumflex
68.99 SGD
Diamond Cutters
Sumflex
27.99
-
38.99 SGD
(1)
Disc Type Diamond Bur Axis 3mm
TRUSCO
38.99
-
62.99 SGD
(2)
Diamond Cutters
Sumflex
29.99
-
55.99 SGD
Diamond Cutter Phi22mmx0.5mm
Sumflex
9.99 SGD
(2)
Diamond Cutoff Wheel
Sumflex
34.99
-
41.99 SGD
(3)
22mm Cutting Wheel
ESCO
-
Electrodeposited diamond disc
Leutor (NIHON SEIMITSU KIKAI KOSAKU)
59.99
-
109.99 SGD
Cutting Whetstone
PROXXON
12.99
-
15.99 SGD
(4)
Small Diameter Circular Saw, 3 Type Set
PROXXON
13.99 SGD
(2)
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
Cutting of glass tube
From Japan
On 2014-08-19 23:39:02
When cutting the glass tube of about 4 mm in thickness with this cutter, it was able to be used without problems. I am satisfied with the price because 4 cutters are available at this price.
This review is about
item#03625097
.
Category
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Shank Mounted Stones
>
Shank Mounted Diamond Grindstone
Top