Buy more than* S$200* and get FREE SHIPPING

125mm Felt Buff

5.00 (1)
Caution
Thickness is an aim. There is some difference each other during production process
Purpose
lustrous finish
Maximum Rotation Speed (min-1[r. p.m])
4200
Hole Diameter (phi mm)
12.7
Diameter (phi mm)
125
Thickness (mm)
About 13/15 (measured value)
Material
(Compression, such as hair) felt
ESCO Part Number
EA818-102
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA818-102 03612883 11.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am producing keys for Morse code with brass material. Brass surface can be made into a very beautiful mirror finish.
5
From Japan
On 2015-06-17 20:08:34
The surface of brass was polished with fine sandpaper until now, but it was not very beautiful with marks of paper eyes attached, but if you polish it with this buff, you can make a very beautiful mirror finish and shiny Become. After that, treat primer for metal and then apply clear lacquer to keep shiny condition. This is to prevent brass from oxidizing and color becoming worse unless the surface is protected with clear lacquer.
This review is about item#03612883.

Related Products