Buy more than* S$200* and get FREE SHIPPING

150mm Cloth Buff

5.00 (2)
Maximum Rotation Speed (min-1[r. p.m])
4200
Hole Diameter (phi mm)
12.7
Diameter (phi mm)
150
Thickness (mm)
About 13
...see all>
Product Options
ADD TO CART
Type Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Cloth buff   1Sheet 1 EA818-110 03612892 21.99 SGD
In stock
Soft Cloth buff *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 EA818-111 03612901 -
Discontinued
[x]
Felt (Compression, such as hair) felt   1Sheet 1 EA818-112 03612917 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
bafu sagyou
5
From Japan
On 2018-02-01 18:23:22
taihenn yokatta mata onegaisimasu
This review is about item#3612901.
Buffing of deep rims
5
From Japan
On 2017-05-26 11:09:22
Both size and hardness were exactly good. We are happy to respond quickly.
This review is about item#3612917.