Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No. 2x300mm Long Driver Bit

4.33 (3)
Surface Processing
Lacquer painting
Type
Magnet
Dimension (mm)
(+)#2x300mm
Material
Chromium molybdenum vanadium steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA813-300 03608972 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Removing deep and pretty loose screw
5
From Japan
On 2018-05-23 14:40:35
It is very useful, is not it. Even though it is hard to be imme- diately unexpected, there are occasionally screws in the back, although it is hard.
This review is about item#3608972.
Removal of ventilator
5
From Japan
On 2016-06-23 17:59:05
Use it in places that can not be reached with normal driver bits
This review is about item#03608972.
Car maintenance
3
From Japan
On 2013-10-07 22:05:32
Rust came out slightly on the surface. There was no problem in work but I wish had a material that could hardly rust if possible.
This review is about item#03608972.