Buy more than* S$200* and get FREE SHIPPING

19mm Wire Brush

Maximum Speed (min-1[r. p.m])
20000
Trim Length (mm)
25
Wire Diameter (phi mm)
0.25
Material
Steel
ESCO Part Number
EA819BV-19
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA819BV-19 03618483 19.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products