Buy more than* S$200* and get FREE SHIPPING

70mm Cup Wire Brush

5.00 (1)
Screw Size
M10x1.5
Outer Diameter (mm)
75
Maximum Speed (min-1[r. p.m])
12000
Trim Length (mm)
0.51
Wire Diameter (phi mm)
0.51
Material
(Brush) steel / oil tempered wire
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA809-22 03605095 30.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Such as the post-processing of welding.
5
From Japan
On 2016-12-14 08:49:17
There is no omission of wire than those of other manufacturers, there is durability.
This review is about item#03605095.