Buy more than* S$200* and get FREE SHIPPING

75mm Cup Wire Brush

4.50 (2)
Screw Size
M10x1.5, M10x1.5
Outer Diameter (mm)
75, 75
Maximum Speed (min-1[r. p.m])
12000, 12000
Wire Diameter (phi mm)
0.3, 0.3
Material
(Brush) Steel Stranded wire
ESCO Part Number
EA809-2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA809-2 03605086 15.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rust removal of iron plate
5
From Japan
On 2017-04-28 20:05:26
Since the cup of the monotaro brand can immediately take out the wire and it will not be usable, we chose the one with a little price. It lasts more than twice as long and uses wire without taking it immediately. It may continue to purchase.
This review is about item#3605086.
Remove rust
4
From Japan
On 2009-01-15 10:03:20
The wire is easy to break and it is attached to the clothes, it is sneaky for the body
This review is about item#03605086.