Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Brush Set, 3 pcs

Brush Diameter (Phi mm)
15, 22, 4
Shank Diameter (phi mm)
2.35
Overall Length (mm)
44 - 47
Shaft Diameter (phi mm)
26 - 41
Material
Steel
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Set(3PCSet) 1 EA818GN-30 03614143 -
Discontinued
[x]
ADD TO CART