Buy more than* S$200* and get FREE SHIPPING

Shank Wire Brush

5.00 (1)
Maximum Speed (min-1[r. p.m])
2000
Trim Length (mm)
25
Wire Diameter (phi mm)
0.3
Diameter (phi mm)
30
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
ESCO Part Number Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EA819BK-30B Brass *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA819BK-30B 03617887 41.99 SGD
In stock
- Steel   1PC 1 EA819BK-30 03617871 23.99 SGD
In stock
- Stainless   1PC 1 EA819BK-30S 03617896 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remove rust inside the suspension spring of a motorcycle
5
From Japan
On 2014-08-01 08:04:36
I liked it very much because the wire part is solid. It would be nice if there was a slightly larger size.
This review is about item#03617871.

Related Products