Buy more than* S$200* and get FREE SHIPPING

150mm Brass Wire Wheel

1.00 (1)
Maximum Speed (min-1[r. p.m])
4200
Hole Diameter (phi mm)
12.7
Diameter (phi mm)
150
Material
Brass
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA818-212 03612987 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For finishing the key
1
From Japan
On 2016-12-23 15:41:04
Although the thickness of the wire is 0.1 φ mm, when actually measuring the thickness of the wire, it is 0.15 φ mm and it is hard and it is troubled. Can I exchange it for a real 0.1 φ object?
This review is about item#3612987.