Buy more than* S$200* and get FREE SHIPPING

Steel Wire Wheel

5.00 (1)
Purpose
For rust removal and polishing
Maximum Speed (min-1[r. p.m])
4200
Outer Diameter (phi mm)
150
Material (Brush Part)
Steel (Coarse)
Wire Diameter (phi mm)
About0.3
Hole Diameter (phi mm)
12.7
Thickness (mm)
About 20
ESCO Part Number
EA818-210
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA818-210 03612962 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rust and dirt on each part of the car.
5
From Japan
On 2016-04-09 15:57:56
I am using it without particular problem.
This review is about item#03612962.

Related Products