Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AC125V/15A , Extension Cord, 3-neck

4.50 (2)
Electric Wire Specification
VCTF2.0mm2x2 heart
Plug Socket Number
3
Rated Voltage (V)
125(15A)
...see all>
Product Options
ADD TO CART
Cord Length (m) Plug Socket Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Plug Socket Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 Direct 1PC 1 EA815GZ-20 03612357 71.99 SGD
In stock
3 90 degree 1PC 1 EA815GZ-3 03612366 18.99 SGD
In stock
5 90 degree 1PC 1 EA815GZ-5 03612375 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2015-01-29 21:41:01
Until now, the office used cheap type outlets purchased at home electronics mass retailers, but this time I switched to this. There is a sense of security.
This review is about item#03612366.
Securing power supply for indoor work
4
From Japan
On 2014-11-26 13:50:01
Since 5 m size items are not sold so much, I bought it here, I think that it is enough for quality, because the cord is hard, kink is hard to make, but it is a little bulky at the time of storage.
This review is about item#03612375.