Buy more than* S$200* and get FREE SHIPPING

# 180x25mm [3mm axis] abrasive input buff

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Metal, the best non-metallic, ceramic, deburring of various workpieces, such as glass, polished, such as polished and mirror finish
Maximum Speed (min-1[r. p.m])
5000
Dimensions (Diameter phi x Height H) (mm)
25x8
Grain Size
#180
Shaft Diameter (phi mm)
3
ESCO Part Number
EA819AS-13
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EA819AS-13 03616706 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal of small parts.
5
From Japan
On 2015-09-23 15:11:48
Since the polishing amount is small, it does not damage the main body. Good abrasive support. For felt buff it is too weak, for shaft sharpeners it is too sharp, suitable for such use. Products that are not likely.
This review is about item#03616706.