Buy more than* S$200* and get FREE SHIPPING

Cloth Buff with 3mm Shank

Maximum Speed (min-1[r. p.m])
15000
Weight (g)
4
Diameter (phi mm)
23
Width (mm)
10
Shaft Diameter (phi mm)
3
Material
Cloth
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA819EB-10 03619682 -
Discontinued
[x]
ADD TO CART

Related Products