Buy more than* S$200* and get FREE SHIPPING

Cotton Buff

5.00 (1)
Maximum Speed (min-1[r. p.m])
15000
Weight (g)
About4
Height (mm)
12
Diameter (phi mm)
21
Shaft Diameter (phi mm)
3
Material
Cotton
ESCO Part Number
EA819EB-9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA819EB-9 03619865 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For metal polishing
5
From Japan
On 2016-12-23 10:09:13
There is no problem at all. I will also buy next. I think that it is cheap.
This review is about item#3619865.

Related Products