Buy more than* S$200* and get FREE SHIPPING

Stainless Cup Brush

Maximum Speed (min-1[r. p.m])
10000
Wire Diameter (phi mm)
0.1
Type
-End
Height (mm)
10
Diameter (phi mm)
10
Shaft Diameter (phi mm)
3
Material
Stainless
ESCO Part Number
EA819AH-13
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA819AH-13 03615762 9.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products