Buy more than* S$200* and get FREE SHIPPING

12mm 3mm Shaft Steel Wire Brush

Purpose
For grinding work, polishing work, rust removal, deburring, abrasion work, etc.
Maximum Speed (min-1[r. p.m])
16000
Wire Diameter (phi mm)
0.06
Diameter (phi mm)
12
Overall Length (mm)
37
Shaft Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA819AJ-1 03615823 8.99 SGD
In stock
ADD TO CART

Related Products