Buy more than* S$200* and get FREE SHIPPING

16mm 3mm Shaft Brass Cup Brush

Shaft Diameter (phi mm)
3
Material
Brass
...see all>
Product Options
ADD TO CART
Brush Diameter (phi mm) Height (mm) Maximum Speed (min-1[r. p.m]) Trim Length (mm) Wire Diameter (phi mm) Diameter (phi mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brush Diameter (phi mm) Height (mm) Maximum Speed (min-1[r. p.m]) Trim Length (mm) Wire Diameter (phi mm) Diameter (phi mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 8000 6 0.1 14 EA819AL-21   1PC 1 EA819AL-21 03616121 7.99 SGD
In stock
- - 6000 9 0.15 20 EA819AL-23 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA819AL-23 03616146 23.99 SGD
Shipped after 2018-06-29
- - 3000 14 0.15 25 EA819AL-24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA819AL-24 03616155 25.99 SGD
Shipped after 2018-06-29
16 7 8000 - 0.1 - -   1PC 1 EA819AL-22 03616137 6.99 SGD
In stock
ADD TO CART

Related Products