Buy more than* S$200* and get FREE SHIPPING

Stainless Wire Brush

5.00 (1)
Maximum Speed (min-1[r. p.m])
10000
Wire Diameter (phi mm)
0.1
Diameter (phi mm)
22
Shaft Diameter (phi mm)
3
ESCO Part Number
EA819AJ-15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA819AJ-15 03615875 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal of seal groove
5
From Japan
On 2014-06-23 18:44:11
It is used to polish the seal groove when changing the seal of the hydraulic cylinder. It can be used until one brush hardly falls out and decreases.
This review is about item#03615875.

Related Products